4 in. Flange 1/8 in. Perforated Screen Cast Iron Epoxy Coated Y-Strainer
77F-DI-FDA-125 4 in. Flange 1/8 in. Perforated Screen Cast Iron Epoxy Coated Y-Strainer
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 304 Stainless steel perforated screens
- Cast iron flanged retainer cap with gasket tapped for closure plug
- Used to protect plumbing system components from dirt, rust and other debris
- FDA approved epoxy coating for water service only
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126
- BAA Compliant:
- No
- Coating:
- Epoxy
- Collection:
- 77F-DI-FDA-125
- Depth:
- 13-3/5 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 8-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-1/8 in
- Material:
- Cast Iron
- Maximum Temperature:
- 353
- Mesh Size:
- 20
- Minimum Temperature:
- 32
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Perforation Size:
- 1/16 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Style:
- Y Pattern
- Valve Size:
- 4 in
- Weight:
- 60 lb
- Width:
- 10-3/10 in