4 in. Flanged Ductile Iron Automatic Control Valve
Series LFF113FP 4 in. Flanged Ductile Iron Automatic Control Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 200 WOG
- 125 SWP
- Lead free cast brass
- Valves manufactured in accordance with MSS-SP-80
- Threaded ends comply with ASME B1.20.1 (3/8" - 4")
- Solder ends comply with ASME B16.18 (1/2" - 4")
- 180° F working temperature
- Swing type
- Sizes 3/8" - 4"
- Certified to NSF 61/372
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-276, ASTM A-536, ASTM A-536 Grade 65-45-12, ASTM A-570 Grade 33, ASTM A-743 CF8M
- BAA Compliant:
- Yes
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Series LFF113FP
- Depth:
- 15-8/25 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 19-37/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 212
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Low:
- 20
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Strainer Type:
- Flow Clean
- Temperature Rating:
- 160
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Globe
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Buna-N
- Valve Size:
- 4 in
- Valve Type:
- Automatic Control Valve
- Weight:
- 125 lb
- Width:
- 20-16/25 in