4 in. Female Threaded Air Gap
4 in. Female Threaded Air Gap
Frequently Purchased Together
Product Details
Product Details
- Used for backflow Preventer
- Nuisance discharge
- An air gap provides the unobstructed, physical separation between the discharge end of a potable water supply line and an open receiving vessel
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Depth:
- 13 in
- Diameter:
- 7-3/8 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- GSA Approved:
- No
- Height:
- 11-5/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Iron
- Product Type:
- Air Gap
- Recommended Valve Application:
- Water
- Valve Size:
- 8 in - 10 in
- Weight:
- 12.25 lb
- Width:
- 8-19/50 in