6 in. Ductile Iron, EPDM, Buna-N and Viton Wafer Butterfly Valve
6 in. Ductile Iron, EPDM, Buna-N and Viton Wafer Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ductile iron disc
- EPDM seat
- Cast iron body
- Lever handle
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Class 125, ANSI Class 150
- API:
- API 609
- ASTM:
- ASTM A-536, ASTM A-395, ASTM A-148, ASTM A-351
- BAA Compliant:
- No
- Clean Bagged:
- No
- Depth:
- 5-1/10 in
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Handle Type:
- Lever
- Height:
- 16-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 6-1/2 in
- MSS:
- MSS-SP-67
- Material:
- Iron
- Maximum Temperature:
- 248
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#, 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve
- Weight:
- 20.05 lb
- Width:
- 11-1/10 in