72 x 3/4 x 3/4 in. Washing Machine Stainless Steel Hose with Female Extended Lever
72 x 3/4 x 3/4 in. Washing Machine Stainless Steel Hose with Female Extended Lever
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Length:
- 72 in
- Type:
- WCWMSHL72
- UL Listed:
- No