1 x 1 x 1 in. 400 psi 353 Degree F Bronze IPS Wye Strainer
777S 1 x 1 x 1 in. 400 psi 353 Degree F Bronze IPS Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wye pattern
- Threaded end connections
- Bronze body
- Retainer cap tapped for closure plug
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- 777S
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 210
- Mesh Size:
- 20
- Minimum Temperature:
- 32
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Strainer Type:
- Wye
- UL Listed:
- No