8 in. Check Rubber Valve Repair Kit
8 in. Check Rubber Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory Replacement Kit
- Rubber parts repair kit
Documents
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1020
- AWWA:
- AWWA C510
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 709DCDA Single Check Detector Assembly
- Depth:
- 14 in
- FM Approved:
- Yes
- Height:
- 1 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- Maximum Temperature:
- 110
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- Product Type:
- Check Kit
- UL Listed:
- Yes
- Valve Size:
- 8 in
- Weight:
- 1.46 lb
- Width:
- 12 in