3/8 in. Male Threaded x Flare BFP Vacuum Breaker
9BD 3/8 in. Male Threaded x Flare BFP Vacuum Breaker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel body and parts
- Instant check valve response
- Available in Flare or NPTM end connections
- Triple check protection of the water supply
- Minimum pressure drop
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- 9BD
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 2-19/100 in
- Diameter:
- 1-3/8 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Flare
- End Connections:
- Male Threaded x Flare
- FM Approved:
- No
- Height:
- 3-3/50 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 33 to 140 Deg F (0.5 to 60 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Rubber
- Valve Size:
- 3/8 in
- Valve Type:
- Backflow Preventer
- Weight:
- 0.44 lb
- Width:
- 1-22/25 in