6 in. Iron EPDM Lever Handle Butterfly Valve
BF-03-M2 Series 6 in. Iron EPDM Lever Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ductile iron disc
- EPDM seat
- Cast iron body
- Lever handle
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Class 125, ANSI Class 150, ANSI 61-G
- API:
- API 609
- ASTM:
- ASTM A-395, ASTM A-536
- Application:
- Commercial, HVAC, Irrigation, OEM
- BAA Compliant:
- No
- Collection:
- BF-03-M2 Series
- Depth:
- 5 in
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Handle Type:
- Lever
- Height:
- 15-5/8 in
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- MSS:
- MSS SP-67
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 248
- Minimum Temperature:
- 33
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#, 150#, 200#
- Recommended Valve Application:
- Gas, Liquid, Slurry
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- 10 Position Locking Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve
- Weight:
- 28.45 lb
- Width:
- 11-4/5 in