Drainage 4 in. Downspout Nozzle in Bronze

Part #WRD944  |  Item #4106554  |  Manufacturer Part #8145179

Fits Pipe Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features anchor flange and countersunk mounting holes

Documents

Specifications

Collection: Drainage

Color Finish: Nickel Bronze

Color Finish Category: Bronze Tones

End Connection 1: Threaded

End Connections: Threaded

Fits Pipe Size: 4 in