This product requires certification to purchase.

10 in. Non Freeze Wall Hydrant

Watts

Drainage HY-420 Series 10 in. Non Freeze Wall Hydrant

  • Fast #
  • Part #WHY42010
  • Item #1946392
  • Manufacturer Part #8151593
4.1 out of 5 Customer Rating
Brand image
Watts

Drainage HY-420 Series 10 in. Non Freeze Wall Hydrant

  • Fast #
  • Part #WHY42010
  • Item #1946392
  • Manufacturer Part #8151593
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 10 in wall thickness
  • Non-freeze key operated wall hydrant with chrome plated face, integral vacuum breaker
  • Requires Certification
Dimensions & Measurements
Depth
29 in
End Connection 1
MPT
End Connection 2
MGHT
End Connections
MPT x MGHT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Height
100 in
Length
10 in
Pressure - Maximum
125 psi
Valve Size
4 in
Wall Thickness
10 in
Width
2 in
Characteristics & Features
Collection
Drainage HY-420 Series
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Handle Material
Bronze
Material
Bronze
Valve Body Material
Bronze
Valve Material
Cast Bronze
Valve Operator
Key
Valve Seat Material
Bronze
Warranty & Product Information
ASME
ASME B1.20.7
ASSE Standards
ASSE 1019
BAA Compliant
No
IAPMO Listed
Yes
NSF
NSF 372
NSF Certified
Yes
UPC
098268060355