4 in. No-Hub Downspout Nozzle Bronze
Drainage RD-940 Series 4 in. No-Hub Downspout Nozzle Bronze
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Anchor flange
- Countersunk mounting holes
- Cast nickel bronze
- No hub
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Collection:
- Drainage RD-940 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 100 in
- Length:
- 4 in
- Material:
- Cast Nickel Bronze
- Weight:
- 20 lb
- Width:
- 100 in