9-1/4 x 4 in. Small Area Roof Drain
Drainage RD-200 Series 9-1/4 x 4 in. Small Area Roof Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flashing clamp
- Self-locking dome
- Cast iron
- Integral gravel stop
- 4 inch no hub
Specifications
- ADA Compliant:
- No
- ANSI:
- A112.6.4-2003
- Adjustable:
- No
- BAA Compliant:
- No
- Coating:
- Galvanized
- Collection:
- Drainage RD-200 Series
- Diameter:
- 8 in
- Drain Base Material:
- Cast Iron
- Drain Opening:
- 4 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Height:
- 100 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Overall Depth:
- 4 in
- Vandal Resistant:
- No
- Weight:
- 100 lb
- Width:
- 4 in