1 in. Plastic Ring
F1960 1 in. Plastic Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- For use with PERT tubing
- Fits 1 inch OD tubing
- For use with F1960 fittings
- Provides a leak-proof seal
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-877, ASTM F-1960
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- F1960
- Depth:
- 1 in
- End Connection 1:
- F1960
- End Connection 2:
- F1960
- End Connections:
- F1960
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Ring
- Height:
- 6-19/50 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF 61, NSF 372, NSF 14
- NSF Certified:
- Yes
- Product Type:
- Crimp Ring
- Size:
- 1 in
- Weight:
- 1.5 lb
- Width:
- 11-4/5 in