1/2 in. F1960 x FPT 100 psi Brass Adapter
F1960 1/2 in. F1960 x FPT 100 psi Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- For connecting copper pipe to PERT tubing
- For use with PERT tubing
- Manufactured from lead free brass
- Provides a leak proof seal
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-1960
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Collection:
- F1960
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 1 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Expansion Joint
- End Connections:
- Female Threaded x Expansion Joint
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- Height:
- 4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 32
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 6 in