Watts

F1960 3/4 in. F1960 x Male Sweat Brass Adapter

Part #WLFPF675X10  |  Manufacturer Part #81019394

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Manufactured from lead free brass
  • For connecting copper pipe to PERT tubing
  • For use with PERT tubing
  • Provides a leak proof seal

Lead Law Compliant

Specifications

ADA Compliant: No

ASTM Specifications: ASTM F-1960

Clean Bagged: No

Collection: F1960

Color Finish: Brass

Color Finish Category: Brass Tones

Depth: 1 in

End Connection 1: Socket

End Connection 2: Expansion Joint

End Connections: Socket x Expansion Joint

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Adapter

Height: 4 in

Inside Diameter: 3/4 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 100 psi

Maximum Temperature: 180

Minimum Temperature: 32

NSF Certified: No

Outside Diameter: 3/4 in

Type: YS11TVMBB1

UL Listed: No

Weight: 1

Width: 6 in