3/4 in. Inlet/Outlet 2-3/4 in. X 10 in. Clear Filter Housing
PWHP Series 3/4 in. Inlet/Outlet 2-3/4 in. X 10 in. Clear Filter Housing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Leak proof seal accomplished by compression against a top seated EPDM o-ring
- Integral pressure relief valve for safety when removing housing from lid
- Polystyrene construction for see-thru operation
- Thick side walls with heavy-duty ribs for added strength
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Filtration
- BAA Compliant:
- No
- Collection:
- PWHP Series
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 100#
- Size:
- 10 in
- UL Listed:
- No