2 LF DBL CHK VLV BFP ASSY QT
LF007 Series 2 LF DBL CHK VLV BFP ASSY QT
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Freeze alerts feature available with add-on connection kit
- Lead free construction
- Includes a freeze sensor for use with SentryPlus Alert technology to signal when temperature nears the freeze point
- Top entry
- Replaceable seats and seat discs
- Modular compact design
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- Collection:
- LF007 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 7-19/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Commercial, Residential, Industrial, Food Processing
- Type:
- WLF007M12QTFZ
- UL Listed:
- No
- Valve Body Material:
- Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 2 in
- Valve Type:
- Backflow Preventer
- Weight:
- 22 lb
- Width:
- 9-3/4 in