Watts

LF777 3/4 x 3/4 in. Wye Pattern Strainer

Part #WLF777M120F  |  Manufacturer Part #0123086

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead free construction
  • Wye pattern
  • Threaded end connections
  • Solid retainer cap with gasket

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Collection: LF777

Depth: 3 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 1 in

Lead Law Compliant: Yes

Material: Cast Copper Silicon Alloy

Mesh Size: 20

NSF Certified: No

Strainer Type: Wye

UL Listed: No

Valve Size: 3/4 in

Weight: 1.06

Width: 3 in