Watts

LF777S 3/4 x 3/4 x 3/4 in. 400 psi Bronze Wye Strainer

Part #WLFS777SM1F  |  Manufacturer Part #0123133

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead free construction
  • Wye pattern
  • Solder end connections
  • Retainer cap tapped for closure plug

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Collection: LF777S

Depth: 3 in

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 1 in

Lead Law Compliant: Yes

Material: Cast Copper Silicon Alloy

Maximum Pressure: 400 psi

Mesh Size: 20

NSF Certified: No

Strainer Type: Wye

Valve Size: 3/4 in

Weight: 1.02

Width: 3 in