3/4 in. Brass FNPT Backflow Preventer
LFH7 Series 3/4 in. Brass FNPT Backflow Preventer
Frequently Purchased Together
Product Details
- No special tools are required for servicing
- Temperature range is 33 to 180 degrees F (0.5 to 82 degrees C) continuous
- Can be installed vertically or horizontally
- Short lay length
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Coating:
- Polymer
- Collection:
- LFH7 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome-Nickel Plated
- Depth:
- 3-13/100 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 4-13/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Lead Free Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - High:
- 150
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Health Hazard, Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Lead Free Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Buna-N
- Valve Size:
- 3/4 in
- Valve Type:
- Backflow Preventer
- Weight:
- 0.9 lb
- Width:
- 1-63/100 in