1/2 in. Barbed x Male Sweat Brass Adapter (Pack of 10)
Onix 1/2 in. Barbed x Male Sweat Brass Adapter (Pack of 10)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Sweat connection
- Onix adapter
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Onix
- Depth:
- 1 in
- End Connection 1:
- Barbed
- End Connection 2:
- Socket Weld
- End Connections:
- Barbed x Socket Weld
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- Height:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Package Quantity:
- Pack of 10
- Weight:
- 0.25 lb
- Width:
- 4 in