1-1/2 in. Inlet/Outlet 4-1/2 in. X 10 in. Full Flow Blue Filter Housing
PWHPFF Series 1-1/2 in. Inlet/Outlet 4-1/2 in. X 10 in. Full Flow Blue Filter Housing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Leak proof seal accomplished by compression against a top seated EPDM O-ring
- Integral pressure relief valve for safety when removing housing from lid
- Polypropylene construction for strength and durability
- Buttress thread design for superior security
- Temperature rated to 100°F/37.8°C
- Superior chemical resistance from many aggressive chemicals
- Full product line for more types, models, pipe fittings and options
- Thick side walls with heavy-duty ribs for added strength
- Cap, sump and top-seated O-rings compress to provide leak proof sealing
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Collection:
- PWHPFF Series
- Color Finish Name:
- Blue, Black
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 10 in
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, Polypropylene
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Product Type:
- Filter Housing