3 gal Pressure Metal Rear Outlet Storage Tank
PWROTNK Series 3 gal Pressure Metal Rear Outlet Storage Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Butyl diaphragm
- Schrader valve for checking the air pressure
- Polypropylene liner
- Easy to install tank
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Capacity:
- 3 gal
- Collection:
- PWROTNK Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 10-1/2 in
- Diameter:
- 11 in
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 16 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Plastic
- Material Type:
- Polypropylene
- Pressure - Maximum:
- 125 psi
- Weight:
- 7.3 lb
- Width:
- 10-1/2 in