Onix 5/8 x 3/4 in. Onix Barb x BSP Swivel Fitting for 5/8 in. Onix Tubing, Stainless Steel Manifolds and Copper Manifolds

Part #W68900310  |  Item #2821302  |  Manufacturer Part #689003-10

Call for Pricing EACH

Fitting Sizes:

5/8 in x 3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Warranty: 25 Years

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: 5/8 in Onix Tubing Stainless Steel Manifolds and Copper Manifolds

Collection: Onix

Color Finish: Brass

Color Finish Category: Brass Tones

Depth: 1 in

End Connection 1: Barbed

End Connection 2: Female Threaded

End Connections: Barbed x Female Threaded

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Adapter

Height: 9 in

Material: Brass

Maximum Pressure: 100 psi

Maximum Temperature: 180

Origin: Domestic

UL Listed: No

Weight: 2.5

Width: 7 in