3/4 in. x 100 ft. PEX Oxygen Barrier Tubing Coil in Orange
Radiant 3/4 in. x 100 ft. PEX Oxygen Barrier Tubing Coil in Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use sticks up to 2" for hydronic supply and return piping
- Light and easy to transport
- Oxygen Barrier PEX tubing for radiant heating, snow melting, and supply and return piping
- Connection systems are fast and reliable
- Twenty-five year warranty for residential and commercial heating and snow melting applications
- Corrosion resistant
- Flexible and maintenance-free
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-84
- BAA Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- Radiant
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 7/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PEX, Polyethylene
- Maximum Temperature:
- 200
- NSF Certified:
- No
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 160 psi
- Temperature Range:
- 73.4 to 200 Deg F
- UL Listed:
- No
- Weight:
- 13.55 lb