Watts

RadiantPEX-AL® 5/8 x 3/4 in. Compression x Male Sweat Copper Adapter

Part #W81008094  |  Manufacturer Part #81008094

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • For stainless steel and T20 manifolds
  • 5/8 inch compression
  • 3/4 inch male sweat connection
  • Includes compression nut and ring

Specifications

ADA Compliant: No

BAA Compliant: No

Clean Bagged: No

Collection: RadiantPEX-AL®

Color Finish: Brass

Color Finish Category: Brass Tones

Depth: 1 in

End Connection 1: Compression

End Connection 2: Socket

End Connections: Compression x Socket

FM Approved: No

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Adapter

Height: 7 in

Material: Brass

NSF Certified: No

Weight: 2.15

Width: 6 in