3 in. No-Hub Downspout Nozzle Bronze

You last purchased this on
 
Watts

RD-940 Series 3 in. No-Hub Downspout Nozzle Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

RD-940 Series 3 in. No-Hub Downspout Nozzle Bronze

  • Fast #
  • Part #WRD943NH
  • Item #2399295
  • Manufacturer Part #8185905
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Anchor flange
  • Countersunk mounting holes
  • Cast nickel bronze
  • No hub
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Collection:
RD-940 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
3 in
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Height:
4 in
Length:
5-1/4 in
Material:
Cast Nickel Bronze
Product Type:
Downspout Nozzle
Weight:
25 lb