Semi Annual Kit for Watts PWDWUFKC3 Kwik-Change Ultra Filtration Membrane Water Filtration System

You last purchased this on
 
Watts

Kwik-Change™ Semi Annual Kit for Watts PWDWUFKC3 Kwik-Change Ultra Filtration Membrane Water Filtration System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Kwik-Change™ Semi Annual Kit for Watts PWDWUFKC3 Kwik-Change Ultra Filtration Membrane Water Filtration System

  • Fast #
  • Part #WPWFPK2KC4
  • Item #4304795
  • Manufacturer Part #7100116
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • High quality Kwik-Change carbon block identified by yellow label
  • High quality Kwik-Change membrane
  • High quality Kwik-Change sediment filter identified by red label
  • Two pack filter change
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

BAA Compliant:
No
Capacity:
1350 gal
Collection:
Kwik-Change™
Contaminant Removal:
Sediment, Carbon Block
Diameter:
4 in
Filter Life (Months):
6 mo
Filtering Material:
No
Fits Model:
PWDWUFKC3
Flow Rate:
0.5 gpm
Height:
4 in
Lead Law Compliance Level:
Compliant Not Certified
Maximum Temperature:
140
NSF Certified:
No
Temperature Range:
40 to 100 Deg F