1-1/4 in. Bronze FNPT Backflow Preventer
Series 007 1-1/4 in. Bronze FNPT Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modular compact design
- Replaceable seats and seat discs
- Bronze body for durability
- Low pressure drop
- Ease of maintenance - only one cover
- Compact design
- Full port ball valves and strainer are included
- Strainer
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.5
- Collection:
- Series 007
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cast Bronze
- Depth:
- 17-22/25 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 7-1/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 21-1/2 in
- Material:
- Bronze
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- Rubber
- Valve Size:
- 1-1/4 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 19 lb
- Width:
- 9-1/2 in