1 in. Cast Bronze FNPT 175 psi Backflow Preventer
Series 007 1 in. Cast Bronze FNPT 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modular compact design
- Replaceable seats and seat discs
- Bronze body for durability
- Full port ball valves and strainer are included
- Strainer
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.5
- Collection:
- Series 007
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cast Bronze
- Depth:
- 17-1/10 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 17-15/16 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 1 in
- Valve Type:
- Backflow Preventer
- Weight:
- 10.95 lb
- Weight Capacity:
- 23.125 lb
- Width:
- 8-7/10 in