1-1/2 in. Bronze Full Port FNPT Backflow Preventer
Series 009 1-1/2 in. Bronze Full Port FNPT Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features an integrated flood sensor with Sentry Plus Alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- Bronze body construction for durability
- NPT inlet and outlet connections
- Quarter turn full port resilient seated ball valve shutoffs
- Single access cover and modular check construction for the ease of maintenance
- Internal relief valve for reduced installation clearances
- Replaceable seats for an economical repair
- Test cocks are screwdriver slotted
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511 1992
- Application:
- Commercial, Industrial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Coating:
- Polymer
- Collection:
- Series 009
- Color Finish Name:
- Bronze
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 6-3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Bronze
- Pressure - High:
- 175
- Product Type:
- Reduced Pressure Zone Assembly
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 75 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Material:
- Bronze
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 1-1/2 in
- Valve Type:
- Backflow Preventer
- Weight:
- 16 lb
- Width:
- 9-9/10 in