5-1/2 x 1-1/4 in. Bronze FNPT x Male Threaded x Female Threaded Float Valve
Series 1250 5-1/2 x 1-1/4 in. Bronze FNPT x Male Threaded x Female Threaded Float Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bronze body
- Serrated arms
- Machined flange
- Replaceable seals
Specifications
- ADA Compliant:
- No
- Application:
- Agriculture, Commercial, Industrial
- BAA Compliant:
- No
- Collection:
- Series 1250
- End Connection 1:
- FNPT
- End Connection 2:
- Male Threaded
- End Connection 3:
- Female Threaded
- End Connections:
- FNPT x Male Threaded x Female Threaded
- Height:
- 4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-1/2 in
- Material:
- Bronze
- Recommended Valve Application:
- Water
- Valve Body Material:
- Bronze
- Valve Size:
- 1-1/4 in
- Valve Type:
- Float Valve
- Weight:
- 50.5 oz
- Width:
- 5-1/2 in