2 in. Bronze FNPT 80# Relief Valve
This product has been replaced by
Manufacturer Part #F278332
Series 174A 2 in. Bronze FNPT 80# Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not intended for use in potable water
- Non-shock
- Horizontal swing
- Bronze check valve, 200 SWP – 400 WOG, threaded ends
- Conforms to MSS SP-80 , Type 3
Specifications
- ADA Compliant:
- No
- ASME:
- ASME Section IV
- Application:
- Boiler, Heating
- BAA Compliant:
- Yes
- Collection:
- Series 174A
- Depth:
- 6-22/25 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 11-1/2 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 6-1/2 in
- Material:
- Bronze, Non-Metallic, Metal
- Maximum Temperature:
- 250
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 60 psi
- Pressure Class:
- 80#
- Recommended Valve Application:
- Hot Water
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Non Metallic
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Metal
- Valve Size:
- 2 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 14.4 lb
- Width:
- 6-1/4 in