Series 530C 1/2 in. Brass MNPT x FNPT 175# 180 Relief Valve

Part #W530CD  |  Item #3355  |  Manufacturer Part #0371271

$76.20 EACH
(Pricing is for 1/2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Calibrated pressure relief valve
  • Adjustable pressure relief range 50 to 175 PSI
  • Designed for protection against excessive pressure build up
  • Bronze body construction

Specifications

ADA Compliant: No

Application: Secondary Relief

BAA Compliant: Yes

Collection: Series 530C

Depth: 2-19/100 in

End Connection 1: Male Threaded

End Connection 2: Female Threaded

End Connections: Male Threaded x Female Threaded

Height: 3-3/4 in

Material: Brass

Maximum Pressure: 300 psi

Maximum Temperature: 180

Pressure Class: 175#

Recommended Valve Application: [Commercial, Industrial]

Valve Disc Material: Brass

Valve Size: 1/2 in

Valve Type: Relief Valve

Weight: 0.42

Width: 1-5/8 in