3/4 in. Bronze FNPT x MNPT Fill Valve
Series 750 3/4 in. Bronze FNPT x MNPT Fill Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bronze body
- Serrated arms
- Machined flange
- Smooth or NPT outlets
- Replaceable seals
Specifications
- ADA Compliant:
- No
- Application:
- Heavy Duty
- BAA Compliant:
- No
- Collection:
- Series 750
- End Connection 1:
- FNPT
- End Connection 2:
- Male Threaded
- End Connection 3:
- Male Threaded
- End Connections:
- FNPT x Male Threaded x Male Threaded
- Height:
- 2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 165 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in
- Valve Type:
- Float Valve
- Weight:
- 1.24 lb
- Width:
- 4 in