8 in. Stainless Steel Flanged Backflow Preventer
Series 774 8 in. Stainless Steel Flanged Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Short lay length is ideally suited for retrofit installations
- Stainless steel body is half the weight of competitive designs reducing installation and shipping cost
- Torsion spring check valve provides low head loss
- Compact construction allows for smaller vaults and enclosures
- Thermoplastic and stainless steel check valves for trouble-free operation
- No special tools required for servicing
- Single top access cover with two-bolt grooved style coupling for ease of maintenance
- Stainless steel construction provides long term corrosion protection and maximum strength
- Lead-free
- May be installed in horizontal or vertical "flow up" position
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510 1992
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.5
- Collection:
- Series 774
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 54-13/100 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 44-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 52-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 110 Deg F (0.5 to 43 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Resilient Seated
- Valve Operator:
- Wheel Handle
- Valve Size:
- 8 in
- Valve Stem:
- Outside
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 561 lb
- Width:
- 26 in