• Cart

DESCRIPTION

  • Compact for installation ease
  • Filter door hinges parallel to longest side
  • Filter retainers
  • For 1" filter (not included)
  • Horizontal or vertical (up or down) installation
  • Modular design
  • Removable face for easy cleaning
  • Replaceable seats

Watts Series 909 2 in. Bronze FNPT 175 psi Backflow Preventer

W909M1QTK

Valve Size:

2 in

SPECIFICATIONS

AWWA Specifications
AWWA C-511 1992
CSA Certified
CSA B64.4
Collection
Series 909
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Material
Bronze
Maximum Pressure
175 psi
Valve Seat Material
Celcon®
Valve Size
2 in
Width
2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now