6 in. Cast Iron Mechanical Joint Backflow Preventer
Series 909RPDA 6 in. Cast Iron Mechanical Joint Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Epoxy coated cast iron body
- Furnished with a cubic feet per minute meter
- Health hazard application
- Detects underground leaks and unauthorized water use
- Maximum flow at low pressure drop
- Simple design for easy maintenance
- Compact for economy combined with performance
- No special tools are required for servicing
- Replaceable seats
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1047
- AWWA:
- AWWA C-511 1992
- Application:
- Commercial, Industrial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64
- Coating:
- Epoxy
- Collection:
- Series 909RPDA
- Depth:
- 69 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 38 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 65-1/2 in
- Material:
- Bronze, Cast Iron, Stainless Steel
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 140 Deg F (0.5 to 60 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Material:
- Cast Iron
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 6 in
- Valve Stem:
- Outside
- Valve Type:
- Backflow Preventer
- Weight:
- 798 lb
- Width:
- 27 in