Watts

Series AS-MB 1-1/4 in. Sweat Microbubble Air Separator

Part #WASMBS125  |  Manufacturer Part #0858552

Fitting Sizes:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable forged brass body construction
  • Rugged, corrosion-resistant polyphenylsulfone coalescing media
  • Includes high capacity DuoVent air vent assembly
  • Fully serviceable for inspection and cleaning

Specifications

ADA Compliant: No

BAA Compliant: No

Collection: Series AS-MB

Depth: 4-3/4 in

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Height: 7-1/4 in

High Pressure: 150

Material: Forged Brass

Pressure Class: 150#

Type: Air Separator

Weight: 2.8

Width: 4-19/50 in