1 in. Isolation Pump Flanged for Circulator Pumps
Series IPF 1 in. Isolation Pump Flanged for Circulator Pumps
Frequently Purchased Together
Product Details
- Buna-N stem O-Ring seal
- Solder end connection
- Brass body and flange
- Virgin PTFE seats
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- Collection:
- Series IPF
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 5-1/2 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Flanged
- End Connections:
- Socket Weld x Flanged
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.6 gpf
- Handle Type:
- Lever
- Height:
- 3-3/5 in
- MSS:
- MSS-SP-110
- Material:
- Brass
- Maximum Temperature:
- 406
- Minimum Temperature:
- -40
- Pressure - Maximum:
- 600 psi
- Pump Body Material:
- Brass
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Width:
- 14 in
- UL Listed:
- No
- Urinal Installation:
- Floor Mount
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Virgin PTFE
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.9 lb
- Width:
- 3-7/10 in