Series LF007 3 in. Epoxy Coated Cast Iron Flanged 175 psi Backflow Preventer

Part #WLF007NRSM  |  Item #4525776  |  Manufacturer Part #0122615

$4,215.00 EACH

Valve Size:

3 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ease of maintenance - only one cover
  • Top entry
  • Modular construction
  • Compact design
  • Top mounted Lead-Free ball valve test cock
  • Low pressure drop
  • No special tools required for servicing
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASSE Standards: ASSE 1015

AWWA Specifications: AWWA C-510

BAA Compliant: No

CSA Certified: CSA B64.5

Coating: Epoxy

Collection: Series LF007

Depth: 37 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Height: 10-1/4 in

IAPMO Listed: Yes

Installation Type: [Horizontal, Vertical]

Lead Law Compliant: Yes

Length: 34-1/4 in

Material: Cast Iron

Maximum Pressure: 175 psi

Maximum Temperature: 110

Minimum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 61G

Recommended Valve Application: Water

UL Listed: No

Valve Body Material: Cast Iron

Valve Body Style: Inline

Valve Disc Material: Rubber

Valve Operator: Lever Handle

Valve Seat Material: Plastic

Valve Size: 3 in

Valve Stem: Non-rising

Valve Type: Double Check Valve Assembly

Weight: 185

Width: 24 in