1-1/2 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
Series LF009 1-1/2 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
Frequently Purchased Together
Product Details
- Alert features available with add-on sensor connection kit
- Lead free bronze body construction for durability
- Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- No special tools required for servicing
- Single access cover and modular check construction for the ease of maintenance
- Internal relief valve for reduced installation clearances
- Quarter turn Full port resilient seated ball valve shutoffs
- Furnished with a strainer
- Lead-Free
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-G
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- Application:
- Health Hazard
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Collection:
- Series LF009
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cast Copper
- Depth:
- 17-22/25 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 6-3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 22-3/4 in
- Material:
- Cast Copper Silicon Alloy, Plastic, Rubber
- Material Type:
- Silicone
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Recommended Valve Application:
- Water
- Type:
- WLF009M2QTSFS112
- UL Listed:
- Yes
- Valve Body Material:
- Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Plastic
- Valve Size:
- 1-1/2 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 16 lb
- Width:
- 9-1/2 in