2 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
Series LF009 2 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
Frequently Purchased Together
Product Details
- Top entry - All internals immediately accessible
- Captured springs for safe maintenance
- Single access cover and modular check construction for the ease of maintenance
- No special tools required for servicing
- Large body passages provides low pressure drop
- Compact, space saving design
- Replaceable seats for economical repair
- Internal relief valve for reduced installation clearances
- Lead-Free
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-G
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- Application:
- Health Hazard
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Collection:
- Series LF009
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cast Bronze
- Depth:
- 21 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 8-3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 26-11/16 in
- Material:
- Cast Bronze, Cast Copper Silicon Alloy, Plastic, Rubber
- Material Type:
- Silicone
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber, Silicone
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Plastic
- Valve Size:
- 2 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 30 lb
- Width:
- 9-3/4 in