Watts

Series LF100XL 3/4 in. Copper Alloy MNPT x FNPT 150# 210 Relief Valve

Part #WLFL100XL3M7150210  |  Manufacturer Part #0556003

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead free brass body
  • Extension thermostat with thermo-bonded coating
  • Stainless steel spring
  • CSA listed and ASME rated

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z21.22

Application: Water Heaters

BAA Compliant: Yes

CSA Certified: Yes

Collection: Series LF100XL

Depth: 2-1/2 in

End Connection 1: Male Threaded

End Connection 2: Female Threaded

End Connections: Male Threaded x Female Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 7-3/4 in

Lead Law Compliant: Yes

Material: Copper Silicon Alloy

Maximum Pressure: 113 psi

Maximum Temperature: 210

Pressure Class: 150#

Recommended Valve Application: Water

Type: WLFL100XL3M7150210

Valve Size: 3/4 in

Valve Type: Relief Valve

Weight: 0.67

Width: 1-11/25 in