3/4 in. 200 psi Cast Copper Silicon Alloy FNPT Pressure Reducing Valve
Series LF123LP 3/4 in. 200 psi Cast Copper Silicon Alloy FNPT Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used in residential and point-of-use applications to regulate water pressure in piping systems that require low pressure regulation
Specifications
- Collection:
- Series LF123LP
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- ISO:
- ISO 9001-2000
- Material:
- Cast Copper Silicon Alloy
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Water
- Valve Disc Material:
- EPDM
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve