1 in. Brass FNPT 125# 210 Relief Valve
This product has been replaced by
Manufacturer Part #F121456
Series LF140 1 in. Brass FNPT 125# 210 Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Horizontal swing
- Bronze Check Valve, Threaded Ends
- 150 SWP - 300 WOG
- Conforms to MSS SP-80 , Type 4
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.22
- Application:
- Commercial, Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series LF140
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 16 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Non-Metallic
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Brass
- Valve Disc Material:
- Non Metallic
- Valve Operator:
- Lever Handle
- Valve Size:
- 1 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 2.25 lb
- Width:
- 3 in