3/4 in. Brass FNPT 150# 210 Relief Valve

This product has been replaced by

3/4 IN LF140X-5 LEAD FREE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 F 5 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 3/4 IN LF140X-5 LEAD FREE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 F 5 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F121453
You last purchased this on
 
Watts

Series LF140 3/4 in. Brass FNPT 150# 210 Relief Valve

  • Fast #
  • Part #WLF140X6150210F
  • Item #4525536
  • Manufacturer Part #0121453
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

3/4 IN LF140X-5 LEAD FREE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 F 5 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 3/4 IN LF140X-5 LEAD FREE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 F 5 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F121453
Watts

Series LF140 3/4 in. Brass FNPT 150# 210 Relief Valve

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Horizontal swing
  • Bronze Check Valve, Threaded Ends
  • 150 SWP - 300 WOG
  • Conforms to MSS SP-80 , Type 4
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI Z21.22
Application:
Commercial, Water Heaters
BAA Compliant:
Yes
Collection:
Series LF140
Depth:
3 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
11 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Non-Metallic
Maximum Temperature:
210
Pressure Class:
150#
Recommended Valve Application:
Water
Valve Body Material:
Brass
Valve Disc Material:
Non Metallic
Valve Operator:
Lever Handle
Valve Size:
3/4 in
Valve Type:
Pressure Relief Valve
Weight:
2.25 lb
Width:
3 in