1/2 in. FNPT Brass 300 psi Pressure Reducing Valve
Series LF223 1/2 in. FNPT Brass 300 psi Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lead free brass body construction
- Low pressure range 10 to 35 psi (5.27 to 8.79 bar)
- NPT threaded female inlet by NPT threaded female outlet connections
- High temperature resisting diaphragm for hot or cold water
- Disc holder removable for replacement of disc without dismantling the valve, no special tools are required
- Sensitive spring and large diaphragm for accurate pressure control
- Serviceable in line
- Enlarged diaphragm, spring cage and seat orifice for high capacity performance
- Sealed spring cage
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61 Annex G, ANSI A112.26
- ASSE Standards:
- ASSE 1003
- Application:
- Commercial, Industrial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B356
- Collection:
- Series LF223
- Depth:
- 6-3/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Height:
- 8-1/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/4 in
- Material:
- Brass
- Maximum Temperature:
- 160
- Minimum Temperature:
- 33
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Disc Material:
- Reinforced EPDM
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 4.52 lb
- Width:
- 4 in