3/4 in. Brass MNPT x FNPT 125# 210 Relief Valve
This product has been replaced by
Manufacturer Part #F556013
Series LF40L 3/4 in. Brass MNPT x FNPT 125# 210 Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extension thermostat with thermo-bonded coating
- Stainless steel spring
- Lead free brass body
- Series LF1L, LF1XL size 1?2" LF10L, LF100XL size 3?4"
- Thermostat is accurate and proven. Exclusively designed and manufactured by watts
- CSA listed and ASME rated
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.22
- Application:
- Commercial, Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series LF40L
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 11 in
- ISO:
- ISO 9001-2000
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3 in
- Material:
- Bronze
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 94 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Bronze
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 1.75 lb
- Width:
- 2-5/8 in